Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Conductivity Meter Pen
SCI_ED

Catalog No. s98198 Shop All Fisherbrand Products
Change view
Click to view available options
Calibration Points:
5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Points
S98198 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S98198
Add to Cart
Add to Cart
This item is not returnable. View return policy

Easy-to-use, waterproof Traceable™ Conductivity Meter Pen designed for routine analysis and quality control. Simply turn on, insert, and simultaneously read result and temperature.

  • Tough, chemical-resistant, waterproof ABS plastic housing
  • Easy-to-read 0.5 in. LCD digits
  • Dual display shows reading and temperature
  • HOLD button freezes reading on display
  • Arrow keys allow fast setting to calibration standards
  • Saves calibration data even when unit is off
  • Instant-response probe and solid-state thermistor provide precise readings
  • Temperature compensation permits readings to be automatically referenced to the international standard of 25°C; user may set programmable temperature coefficient
  • Dimensions: 6.5 x 1.4 x 1.25 in. (16.5 x 3.56 x 3.18 cm)
  • Weight: 2.25 oz. (63.8 g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Compliance

Fulfill requirements for CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA, APHA, AWWA, WEF, USGS, USP, ISO, and Federal/State regulations.

Specifications

Accuracy (Conductivity) ±1% FS + 1 digit
Includes Battery
Measurement Modes Conductivity, Temperature
Cell Constant 0.1, 1.0, 10cm-1
Calibration Points 5
Range (Conductivity) 0 to 1999 μS
Temperature Compensation 20°C and 25°C
Temperature Range (Metric) 0°C to 50°C
Temperature Range (English) 32°F to 122°F
Resolution (Temperature) 0.1°C
Accuracy (Temperature) ±0.5°C
Display Type LCD
Certifications/Compliance ISO 17025, NIST
IP Rating None
Dimensions (L x W x H) 6.5 x 1.4 x 1.25 in. (16.5 x 3.56 x 3.18 cm)
Weight (Metric) 66.5 mL
Weight (English) 2.25 oz.
Warranty 3 Years
Material ABS
Sensor Types Conductivity
Type Conductivity Meter
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Width (English) 1.4 in.
Width (Metric) 3.56 cm
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.