Learn More
Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Stainless Steel Probes
Shop All Fisherbrand Products

Description
- Provides end user flexibility to process samples
- Designed for long life and are easy to disassemble for cleaning
- Stator design allows fine to medium samples to pass through the processing windows
- Comes with PTFE upper and lower bearings
Specifications
Specifications
| Product Type | Probe |
| Particle Size | Course |
| Volume Range (Metric) | 1.5 to 100 mL |
| Diameter (Metric) Probe | 10 mm |
| Length (English) Probe | 4.5 in. |
| Length (Metric) Probe | 115 mm |
| Material | Stainless Steel |
| Bottom Type | Sawtooth, wide window |
| For Use With (Equipment) | 150 Hand Held Homogenizer and 850 Homogenizers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.