Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 850 Homogenizer Accessory, Generator Probe
GREENER_CHOICE

Catalog No. 15340182 Shop All Fisherbrand Products
Change view
Click to view available options
Bottom Type:
Flat
Flat, wide window
Sawtooth
Sawtooth, wide window
Particle Size:
Coarse
Fine
Diameter (Metric) Probe:
20 mm
30 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bottom Type Particle Size Diameter (Metric) Probe
15-340-182 Flat Fine 30 mm
15-340-180 Sawtooth Fine 20 mm
15-340-181 Sawtooth, wide window Coarse 20 mm
15-340-183 Flat, wide window Coarse 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Warning: Stainles Steel bearings cannot be autoclaved.
Catalog No. 15-340-182
Add to Cart
Add to Cart
Warning: Stainles Steel bearings cannot be autoclaved.

Includes

Generator probe, instruction manual, cleaning brush and spare bearing

Stainless-steel generator probe; Fisher Scientific™ 850 Homogenizer Accessory, Generator Probe is compatible with Fisher Scientific 850 Homogenizers.

  • Comes with PTFE upper and lower bearings
  • Entire probe can be autoclaved
  • Easily disassembled for cleaning

Saw Tooth Generator Probe:

  • Add extra cutting action and stator design allows fine to medium samples to pass through processing windows

Specifications

Product Type Probe
Particle Size Fine
Volume Range (Metric) 200 mL to 5 L
Diameter (Metric) Probe 30 mm
Length (Metric) Probe 195 mm
Material 316 Stainless Steel
Bottom Type Flat
For Use With (Equipment) Fisher Scientific 850 Homogenizer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.