Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Ventilated model
- Easy-to-use controls with digital display
- Adjustable 99-minute timer and quick-spin feature for short runs
- Memory retains last setting for repeatable runs
- Supplied with rotor and biocontainment lid
- Capacity: 48mL (24 × 1.5/2.0mL tubes)
- Maximum speed/RCF: 13,300rpm/17,000 × g
Order Info
Replacement microliter rotor, lid and optional 4 x 8 PCR rotor available separately.
Warranty and Services
One year, parts and labor
Specifications
Specifications
| Capacity | 24 x 1.5/2 mL |
| Max. Speed | 13,300 rpm |
| Max. RCF | 17,000 x g |
| Height (English) Exterior | 13.8 in. |
| Height (Metric) Exterior | 350.5 mm |
| Length (English) Exterior | 9.5 in. |
| Length (Metric) Exterior | 241.3 mm |
| Width (English) Exterior | 8.9 in. |
| Width (Metric) Exterior | 226 mm |
| Includes | Micro-liter-rotor 24 x 1.5 / 2 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
