Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ AX-800 Series Compound Research Microscopes with Koehler Illumination
SCI_ED

Catalog No. S71016C
Change view
Click to view available options
Head Style:
Binocular
Trinocular
Model:
11350111
11350112
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Model
S71016C Trinocular 11350112
S71016B Binocular 11350111
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S71016C Supplier Fisher Science Education™ Supplier No. AX813PL

Advanced research microscopes for university and laboratory use.

  • Option between infinity corrected optics or plan phase optics, and choice of binocular or trinocular heads
  • Professional frame with low-position coaxial focusing allows one-handed operation
  • Built-in low-drive large mechanical stage (160mm x 140mm) with extended post for X and Y control
  • 30° inclined ergonomic viewing head

Specifications

Condenser Type Abbe/Iris (N.A. 1.25)
Eyepiece N-WF 10X/20 mm with diopter adjustment, +/-5 diopter (Rubber eye shields included)
Head Style Trinocular
Lighting Type Koehler LED with Intensity Control 3w
Magnification Power 4X, 10X, 40X, 100X
Model 11350112
Objective Types Infinity Corrected
Product Type Compound Research Microscope
Includes IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key
Nosepiece Reversed quintuple revolving
Optical Design Infinity Corrected
Warranty 5 year limited warranty, excluding bulbs, cords, and fuses
Dimensions (L x W x H) 16 x 7.71 x 16.2 in. (407 x 196 x 414 mm)
Weight (English) 15.4 lb.
Weight (Metric) 7 kg
Electrical Requirements IEC 110/220 V (UL/CSA)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.