Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Zero Air Generators
SDP

Catalog No. 14950654 Shop All Fisherbrand Products
Change view
Click to view available options
Electrical Requirements:
120V/60Hz
230/50-60Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
14-950-654 230/50-60Hz
14-950-653 120V/60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 14-950-654
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

  • 120V Model: Generator, User Guide, and US Power Cord
  • 230 V Model: Generator, User Guide, and Power Cord

Requires

120V/60Hz or 230V/50 - 60Hz

Zero air gas generators provide a convenient and safe alternative to cylinder gas for gas chromatography combustion applications. These systems remove organic impurities from existing compressed air sources allowing the user to eliminate expensive bottled zero grade air from their lab.

  • Produce UHP Zero Air from house compressed air (<0.05 ppm THC)
  • Eliminate inconvenient and dangerous zero air cylinders from laboratory
  • Increases accuracy of analysis and reduces cleaning requirement of detector
  • Qualitative SMART-display provides operational status at glance
  • Recommended and used by many GC and column manufacturers
  • Silent operation and minimal operator attention required

Order Info

System has an IEC socket for power cord, but user provides 220V cord of their choice

Warranty and Services

12 months

System has an IEC socket for power cord, but user provides 220V cord of their choice

Specifications

Certifications/Compliance CE, CSA, cULus
Depth (English) 3 in.
Depth (Metric) 8 cm
Flow Rate 1 L/min.
Height (English) 12 in.
Height (Metric) 30 cm
Max. Ambient Operating Temperature 5°C to 40°C (41°F to104°F)
Outlet Port 1/4 in. NPT (female)
Outlet Pressure Up to 135 psig depending on inlet pressure
Outlet Size 1/4 in.
Voltage 230 V ±10%
Weight (Metric) 3 kg
Width (English) 13.5 in.
Width (Metric) 25 cm
Description 1000cc/min zero air gas generator 230V/50-60Hz
Connections 1.4 in. NPT (female)
Electrical Requirements 230/50-60Hz
For Use With (Equipment) Gas Chromatograph
Includes US power cord, User guide
Max. Inlet Air Temperature 104°F
No. of FIDs 2-3
Pressure Varies with inlet. 5 psig less than inlet
Wattage 230
Capacity 1 L/min
For Use With (Application) Gas chromatography, Flame ionization detector (GC-FID) flame photometric detector (GC-FPD), Electrolytic Conductivity Detector (ELCD & Hall ELCD), other combustion detectors
Warranty 12 months on system
Frequency 60 Hz
Purity Gas purity: <0.1ppm total hydrocarbon as CH4
Type Zero Air Gas Generator
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.