Learn More
FISHERBRAND™ KIMBLE™ Plain Disposable Borosilicate Glass Culture Tubes

Shop All Fisherbrand Products


Description
Includes
Case of 1000 tubes.
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Designed from ASTM Specification E890
- Sturdy, uniform bottoms and consistent lengths
- No marking spot
- Shrink-wrapped in plastic film to maintain tube alignment and protect against in-transit breakage and contamination
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 13 mL |
| Length (Metric) | 85 mm |
| Material | Soda Lime Glass |
| Shape | Cylindrical |
| Quantity | Cs. of 1000 |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Graduated | No |
| Diameter (Metric) | 16 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.