Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital Relative Humidity/Temperature Meter
SCI_ED

Catalog No. s407994 Shop All Fisherbrand Products
Change view
Click to view available options
Accuracy:
±2 to ±4%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
S407994 ±2 to ±4%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S407994
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Wall mount, bench stand, and two AAA batteries

Simultaneously displays relative humidity and temperature once per second.

  • Dual-recall memories
  • Minimum and maximum memories can be displayed/cleared at any time
  • L × W × H: 2.63 × 3.75 × 0.63 in. (6.7 × 9.5 × 1.6cm)
Temperature
  • Range: 0° to 50°C (32° to 112°F)
  • Resolution/Accuracy: 1° and ±1°C, respectively
Humidity
  • Range: 25 to 95%
  • Resolution: 1% RH
  • Accuracy: ±2% (mid-range) to ±4% elsewhere

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Type Digital Relative Humidity/Temperature Meter
Humidity Range 25 to 95%
Resolution 0.01
Accuracy ±2 to ±4%
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Display Type LCD
Material ABS Plastic
Memory Dual recall memories
Sensors Fast response solid state
Temperature Range (English) 32°F to 122°F
Temperature Resolution 1°F
Dimensions (L x W x H) 2.63 x 3.75 x 0.63 in. (6.7 x 9.5 x 1.6 cm)
Length (English) 2.63 in.
Length (Metric) 6.7 cm
Width (English) 3.75 in.
Width (Metric) 9.5 cm
Height (English) 0.63 in.
Height (Metric) 1.6 cm
Weight (English) 25 oz.
Weight (Metric) 0.7 kg
Includes Wall mount, bench stand, and two AAA batteries
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.