Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Enviro-Meter™

Catalog No. 024015 Shop All Fisherbrand Products
Change view
Click to view available options
Range (Lux):
0 to 20,000 lux, 1,800 to 20,000 Lux
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (Lux)
02-401-5 0 to 20,000 lux, 1,800 to 20,000 Lux
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-401-5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Type-K beaded external thermometer probe with 4 ft. (122cm) cable, wrist strap, and 9V battery.

Functions as light meter, anemometer, humidity meter, and thermometer—all in one unit

Multi-function Fisher Scientific™ Enviro-Meter™ functions as a light meter, and anemometer, a humidity meter, and a thermometer.

  • Lightweight and compact case permits one-handed operation
  • Bright LCD display enables easy readability
  • HOLD button captures readings to record results
  • MAX./MIN button displays highest and lowest reading over any time period
Specifications
  • RH Range: 10.0 to 95.0% RH
  • RH Resolution: 0.1% RH
  • RH Accuracy: ±4% RH under 70%, ±(4% of reading +1.2% RH) over 70%
  • Probe Temperature Range: -100° to 1300°C ( -148° to 2372°F)
  • Probe Temperature Resolution: 0.1° (°C and °F)
  • Probe Temperature Accuracy: ±(1% of reading +1°C)
  • No. of Probes: one internal ambient probe
  • Ambient Temperature Range: 0° to 50°C (32° to 122°F)
  • Ambient Temp Resolution: 0.1°
  • Ambient Temp Accuracy: ±(1% of reading +1°C)
  • Air Velocity Range: 0.40 to 30m/sec., 1.4 to 108km/hr., 80 to 5910 ft./min., 0.9 to 67 miles per hour, 0.8 to 58.3 knots (nautical miles per hour)
  • Air Velocity Resolution: 0.1 m/sec., 0.1km/hr, 1 ft/min, 0.1m/h, 0.1 knots
  • Air Velocity Accuracy: ±3 or 4% of full scale

Specifications

Type Enviro-Meter
Weight (Metric) 170 g
Accuracy (Lux) ±5% of reading and ±8 digits
Resolution (Lux) 1 lux
Includes Type-K beaded external thermometer probe with 4 ft. (122cm) cable, wrist strap, and 9V battery
Display LCD
Range (Lux) 0 to 20,000 lux, 1,800 to 20,000 Lux
Range (Foot Candle) 0 204.0 Fc, 170 to 2,000 Fc
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.