Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ True North™ Polypropylene Film Freezer Box, 1.5/2 mL, 81-Place
GREENER_CHOICE

Catalog No. 03489127
Change view
Click to view available options
Color:
Blue
Light Green
Purple
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-489-127 Purple
03-489-124 White
03-489-125 Blue
03-489-126 Light Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-489-127 Supplier Heathrow Scientific™ Supplier No. HS120373
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The True North™ Freezer Box is reusable, economical and constructed of moisture resistant thin polypropylene. They are supplied 'flat-packed' eliminating the hassle of stacking and reducing the amount of space needed for storage, and shipping costs.

  • Easy self-assemble boxes are shipped flat
  • More durable than cardboard boxes as they are moisture resistant
  • Dividers included with the boxes
  • Corrugated Polypropylene: Store down to temperatures of -80°C.
  • Must use tubes capable of being stored at the required temperature of the user
  • Not recommended for autoclaving
  • Mold Resistant

Specifications

Capacity (Metric) 1.5 to 2.0 mL
Description True North™ Polypropylene Film Freezer Box, 1.5/2 mL, 81-Place, Purple
Color Purple
Material Polypropylene
Shape Rectangular
Type Freezer Box
For Use With (Application) Tube Storage
For Use With (Equipment) Tubes, Freezer Racks, Freezers
Holds 81 (1.5 and 2 mL Tubes)
Includes Dividers
Max. Temperature (English) -112°F
Max. Temperature (Metric) -80°C
Min. Temperature (English) -320.8°F
Min. Temperature (Metric) -196°C
Product Line True North
Quantity 10 Pk.
Withstand Temperature (Metric) -196°C
Dimensions (L x W) 5 x 4.9 in.
Dimensions (L x W x H) 5 x 4.9 x 1.9 in.
Length (English) 4.95 in.
Length (Metric) 12.5 cm
Width (English) 4.92 in.
Width (Metric) 12.4 cm
Height (English) 1.92 in.
Height (Metric) 4.9 cm
Diameter (English) Well 0.5 in.
Diameter (Metric) Well 12.1 mm
Weight (English) 0.2 lb.
Weight (Metric) 0.09 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.