Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ 4100 H5P Open Heated PPO Bath Circulators
GSA_VA

Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.

$4112.13 - $4212.43

Specifications

Flow Rate 17 L/min.
Pump Type Force
Temperature Range Ambient +10° to 100°C
Type Isotemp™ Open Heated Bath Circulator
Material Polyphenyleneoxide
View More Specs
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Products 2
Catalog Number Electrical Requirements Model Capacity (Metric) Price Quantity & Availability  
Catalog Number Electrical Requirements Model Capacity (Metric) Price Quantity & Availability  
13-874-044
GSA_VA
Accessories View Documents
230 V 60 Hz 4100 H5P 4.5 to 5.3 L
Each for $4,112.13
Only null left
Add to Cart
 
13-874-174
GSA_VA
Accessories View Documents
115 V 60 Hz 4100 H19A 3 to 5 L
Each for $4,212.43
Only null left
Add to Cart
 
Description

Description

Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.

These economical open-bath circulators use water as the heat transfer liquid. Baths have integrated grips and supports and are fitted with bridge plates for placement of the control head.

  • Heating capacity up to 1000 watts
  • With 5-liter bath
  • The most economical choice for a heating bath

Temperature range: Ambient to +100°C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

17 L/min.
Ambient +10° to 100°C
Polyphenyleneoxide
15.3 in.
7.5 in.
13.7 in.
Force
Isotemp™ Open Heated Bath Circulator
15.3 x 7.5 x 13.7 in. (38.8 x 19 x 34.7 cm)
38.8 cm
19 cm
34.7 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.