Learn More
Fisherbrand™ Isotemp™ Heated Bath Circulators: Model 4100 H11

Reliable, high-wattage heaters that deliver rapid fluid heat up and ensure fluid compatibility for your application
$4741.21 - $4741.24
Specifications
Capacity (Metric) | 7 to 11 L |
---|---|
Flow Rate | 17 |
Pump Type | Force |
Temperature Range | Ambient +10° to 100°C |
Type | Isotemp Heated Bath Circulator |
Includes: Includes external circulation plumbing fittings
Catalog Number | Voltage | Frequency | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Voltage | Frequency | Type | Price | Quantity & Availability | ||||
13-874-042
![]() |
230 V | 50 Hz | Isotemp Heated Bath Circulator |
Each for $4,741.24
|
|
||||
13-874-172
![]() |
115 V | 60 Hz | Isotemp Heated Bath Circulator |
Each for $4,741.21
|
|
||||
Description
Standard high temperature cutout (HTC) circuitry is user-selectable to ensure application temperatures do not exceed set point parameters
- High temperature and low level cut-outs
- Compact footprint maximizes bench space
- Includes external circulation plumbing with 8-mm and 12-mm fittings and supply and return clamps
- Work area cover included on all heated baths
- High quality stainless steel baths
- All bath drains are located on the front of the unit with an integrated valve
- Work area dimensions: 200 x 154.2 x 111.9mm (7.9 x 6.1 x 4.4 in.)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
7 to 11 L | |
Force | |
Isotemp Heated Bath Circulator | |
310 mbar | |
Work Area: 200 x 154.2 x 111.9mm (7.9 x 6.1 x 4.4 in.) |
17 | |
Ambient +10° to 100°C | |
External circulation plumbing fitting | |
4100 H11 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.