Learn More
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 5150B

Convenient, simple way to convert open baths to constant temperature baths.
$1733.11 - $3410.00
Specifications
Certifications/Compliance | CE, Safety Class II |
---|---|
Pump Type | Force |
Temperature Range | Ambient +10° to 150°C |
Type | Isotemp™ Immersion Circulator |
Max. Pressure | 310 mbar |
Includes: External circulation plumbing fittings
Catalog Number | Voltage | Frequency | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Voltage | Frequency | Type | Price | Quantity & Availability | ||||
13-874-439
![]() |
230 V | 50 Hz | Isotemp™ Immersion Circulator |
Each for $3,410.00
|
|
||||
13-874-440
![]() |
115 V | 60 Hz | Isotemp™ Immersion Circulator |
Save 49% Reg : |
|
||||
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
Temperature Range: Ambient to +200°C
5150 Controller
for greater performance
- Ambient to +150°C
- 1 kW heater
- Powerful force pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Available with a clamp or a bridge
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water; Sil 100; Sil 180; and Sil 300
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Certifications
UL/CSA (compliance pending), CE certified, RoHS/WEEE
Compliance
Safety Class III, FL-DIN 12876
Warranty and Services
Two-year
Specifications
CE, Safety Class II | |
Ambient +10° to 150°C | |
310 mbar | |
17 |
Force | |
Isotemp™ Immersion Circulator | |
5150B | |
32 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.