Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Isotemp™ Shake Touch Shakers Accessory Blocks

Catalog No. 02215433 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
0.2 mL PCR Plate
0.5 mL Tubes
1.5 mL Tubes
15 mL Tubes
2 mL Tubes
384-well Plate
5 mL Eppendorf Tubes
5 to 7 mL Tubes
50 mL Tubes
Microplate
Well Count:
1
4
9
24
30
96
384
Product Type:
0.2mL PCR Plate Block with Lid
384-well Plate Block with Lid
Microplate Thermal Block with lid
Tube Block
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Well Count Product Type
02-215-433 5 mL Eppendorf Tubes 9 Tube Block
02-217-747 1.5 mL Tubes 24 Tube Block
02-217-746 0.5 mL Tubes 30 Tube Block
02-217-745 Microplate 1 Microplate Thermal Block with lid
02-217-751 15 mL Tubes 9 Tube Block
02-217-752 50 mL Tubes 4 Tube Block
02-217-748 2 mL Tubes 24 Tube Block
02-215-431 384-well Plate 384 384-well Plate Block with Lid
02-215-432 0.2 mL PCR Plate 96 0.2mL PCR Plate Block with Lid
02-217-749 5 to 7 mL Tubes 24 Tube Block
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-215-433
Add to Cart
Add to Cart

Interchangeable blocks to accommodate a wide variety of tubes and microplates for use with Fisherbrand™ Isotemp™ Shake Touch shakers.

Accessories Offered:

  • Well plate blocks with lid
  • PCR plate blocks with lid
  • Tube blocks
  • Conical tube blocks
  • Microplate thermal blocks
TRUSTED_SUSTAINABILITY

Specifications

Holds 5 mL Eppendorf Tubes
Tube Capacity 5 mL
Product Type Tube Block
Depth (English) 1.93 in.
Depth (Metric) 4.9 cm
Diameter (English) 0.660 in.
Diameter (Metric) 1.68 cm
Dimensions (L x W x H) 4.2 x 5.7 x 5.0 in. (10.7 x 14.5 x 12.7 cm)
For Use With (Application) Heating/shaking
For Use With (Equipment) Shake Touch Shakers
Well Count 9
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.