Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Gel System Casting Set

Catalog No. 14955172 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric) Gel:
6 cm
Device Holds:
2 Gel Trays
4 Gel Trays
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Gel Device Holds
14-955-172 6 cm 4 Gel Trays
14-955-171 6 cm 2 Gel Trays
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-955-172
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Fisherbrand Horizontal Mini Gel Electrophoresis System, this cast set includes a casting stand, 10.5x6cm gel trays and dual sided combs. The trays feature a dark contrast strip to help visualize wells during sample loading and fluorescent lines to track the progress of a run.

Tray features dark contrast strip to help visualize wells during sample loading and lines that fluoresce under UV and blue light to track progress of run

Order Info

Tray features dark contrast strip to help visualize wells during sample loading and lines that fluoresce under UV and blue light to track progress of run

Specifications

Description Casting set for 5 x 6cm gels
Device Holds 4 Gel Trays
For Use With (Equipment) Fisherbrand™ Mini Horizontal Gel System
Type Casting Set
Gel Dimensions 5 x 6 cm
Includes Casting stand, four 5 x 6cm gel trays and two combs (18/10 teeth)
No. of Gels 4
Length (English) Gel 2.4 in.
Length (Metric) Gel 6 cm
Width (English) Gel 2 in.
Width (Metric) Gel 5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.