Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Mini-Tube Rotator Accessories



Interchangeable rotisserie options for all common laboratory tubes (1.5/2.0, 5/7, 15 and 50mL tubes)
$99.20 - $102.80
Catalog Number | Tube Capacity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Tube Capacity | Price | Quantity & Availability | ||||||
05-450-128
![]() ![]() |
1.5/2 mL |
Each for $99.20
|
|
||||||
05-450-129
![]() ![]() |
5 to 15 mL |
Each for $102.80
|
|
||||||
05-450-130
![]() ![]() |
50 mL |
Each for $102.80
|
|
||||||
Description
Fisherbrand mini-tube rotator accessory carousels are available in tube capacities 36 of 1.5 to 2mL, 10 of 10/15mL and 16 of 5/7mL, and 6 of 50mL.
- Ideal for mixing laboratory tubes
- Cold room and Incubator compatible
- Adjustable 0 to 90º
- Durable material
- 36 of 1.5 to 2mL,
- 10 of 10/15mL and 16 of 5/7mL
- 6 of 50mL
Specifications
Carousel | |
Mixing | |
1EA |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title