Learn More
Omni International PowerGen Homogenizers Accessories: Flat Bottom Generator Probes
Shop All Omni International Inc ProductsDescription
Flat bottom Stainless-steel rotor stator probe
- Material: 316 L Stainless-steel
- Fits all previous Powergen homogenizers manufactured through 2013
- For larger sample volumes and sample sizes
- Resistant to most organic solvents commonly used during homogenization
Specifications
Specifications
| Product Type | Generator Probe |
| Volume Range (Metric) | 0.25 to 30 mL |
| Diameter (Metric) Probe | 7 mm |
| Length (Metric) | 195 mm |
| Material | 316L Stainless Steel |
| Bottom Type | Sawtooth |
| For Use With (Equipment) | PowerGen homogenizers manufactured through 2013 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.