Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Replacement Tubing Set for Peristaltic Tubing Pumps

Catalog No. p-4704659
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
3/16 in.
3/32 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
15-079-600 3/16 in.
15-079-604 3/32 in.
14-648-235 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-079-600

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Replacement Tubing for Peristaltic Tubing Pumps includes silicone tubing and color-coded fittings.

  • Silicone tubing and fittings
  • Choose the flexible tubing or tubing set with connectors to replace spent, old, or broken tubing
  • For Cat. #3384, #3385 and #3386

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 3/16 in.
Diameter (Metric) Inner 4.76 mm
Material Silicone
Overall Length (English) 4.25 in.
Overall Length (Metric) 107.95 mm
For Use With Ultra-Low flow, Low flow and Medium flow Variable-Speed Peristaltic Tubing Pumps
Min. Operating Temperature (English) -80°F
Min. Operating Temperature (Metric) -62°C
Color Blue
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Replacement Tubing Set
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.