Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ RFTemp2000A Wireless Temperature Data Logger
SDP

Catalog No. 15060194 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-060-194 -20°C to +60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-060-194
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features a convenient digital display

  • Less time spent maintaining the data logger: Starting, stopping and downloading from the device are all performed using the RFC1000 wireless transceiver
  • Data can be provided in real time back to a central PC, or the device may be downloaded at periodic intervals
  • Digital display provides the current reading as well as minimum, maximum and average statistics for a convenient snap shot of the logged data
  • For instant, out of range notification, an audible buzzer as well as LED alarm indicator notifies users when the temperature is above or below the user-specified alarm setting; email and text message alarms can also be sent
  • Programmable trigger settings for applications in which temperature logging is critical only above or below certain temperatures: will log data to memory only once temperature limit has been exceeded
  • Can be expanded to a large scale system, which can include hundreds of data loggers measuring a number of areas (additional data loggers required)
  • MadgeTech 4.0 Software: Data can be viewed in graphical or tabular formats and summary and statistics views are available for further analysis; Export to Excel™, data annotation, digital calibration and more

Monitoring perishable goods, chemicals and more.

Specifications

Type Wireless Datalogger, Temperature
Display Type Digital
Data Memory 32,256/Channel
Calibration Digital Calibration
Alarm Types Audible, Selectable, Visual, E-mail, SMS
Battery Type 9 V Lithium
Battery Life 5 Years
Includes USB cable
Certifications/Compliance US (FCC), CA (IC), CE, South Korea (KCC), China (CMIIT), Japan (LCIE)
Material ABS Plastic
Model RFTEMP2000A
Sensor Types Internal Semiconductor
For Use With (Application) Monitoring perishable goods, chemicals and more
Calibration Accuracy ±0.5°C/±0.9°F (0C to +55°C/32F to 131°F )
Time Accuracy ±1 min./month
Humidity Range 0 to 95%
Temperature Resolution 0.01°C
Temperature Range (Metric) -20°C to +60°C
Operating Temperature (English) -4°F to +176°F
Operating Temperature (Metric) -20° to +80°C
Weight (English) 4.1 oz.
Weight (Metric) 28 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.