Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Small IR Thermometer
SCI_ED

Catalog No. s01543 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
20°C to 120°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S01543 20°C to 120°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S01543
This item is not returnable. View return policy

Non-contact temperature measurement.

  • Miniature size
  • °C/°F exchange
  • Data Hold
  • Max./Min. memory
  • Programmable emissivity
  • Auto Power off
Specifications
  • Battery: 2V, type CR2032 x 1 pc
  • Measurement range: -7 to 230°F (-22 to 100°C)
  • Fixed emissivity is precisely set at 0.95
  • Accuracy: ±1°C between 15 and 40°C, ±1.5°C elsewhere
  • Field of View: 1:1
  • Display Size: 23 x 14mm
  • Product Size: 48 x 70 x 20mm

Specifications

Max. Temperature (Metric) 120°C
Min. Temperature (Metric) 20°C
Temperature Range (Metric) 20°C to 120°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.