Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Base Molds

Catalog No. 22363552 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
0.7 cm
15 mm
2.4 cm
3 cm
3.7 cm
Width (Metric):
0.7 cm
15 mm
2.4 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
22-363-552 0.7 cm 0.7 cm
22-363-553 15 mm 15 mm
22-363-554 2.4 cm 2.4 cm
22-363-555 3 cm 2.4 cm
22-363-556 3.7 cm 2.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-363-552
This item is not returnable. View return policy

For use in the preparation of pathology specimens

  • Available in common base mold sizes; can be used with the same styles and types of cassettes and embedding rings
  • Molds are made from specially formulated plastic, offering excellent thermal exchange
  • A smooth interior finish and round corners facilitate specimen removal

Specifications

Product Type Base Mold
Material Plastic
Length (Metric) 0.7 cm
Width (Metric) 0.7 cm
Length (English) 0.27 in.
Width (English) 0.27 in.
Depth (Metric) 0.5 cm
Depth (English) 0.19 in.
Dimensions (L x W x H) 0.27 x 0.27 x 0.19 in. (0.7 x 0.7 x 0.5 cm)
Disposable Single-use
For Use With (Application) Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
Quantity 500/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.