Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Big-Digit Type K Thermometer

Catalog No. 15078187 Shop All Fisherbrand Products
Change view
Click to view available options
Max. Temperature (English):
2000°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Temperature (English)
15-078-187 2000°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-078-187
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Carrying case, 9V battery, type K beaded probe with 4 ft. cable, Traceable certificate

Switch from F to C at the touch of a button

Big, 0.62 in. digits can be read from as far as 15 ft. away. Fisher Scientific™ Traceable™ Big-Digit Type K Thermometer is a technically advanced, fast-reading, easy-to-use thermometer with Type K thermocouple probe. Switch from F to C at the touch of a button.

  • Display updates 2.5 times per second
  • Shock-resistant ABS plastic construction
  • Recalls maximum temperature readings
  • Jumbo-size, 0.62 in. high digits are readable from 15 ft. away
  • HOLD button freezes display to capture current reading
  • Dimensions: 3 x 7.25 x 1.25 in. (7.62 x 18.4 x 3.18cm)
  • Weight: 7 oz. (2g)
Note: the probe supplied with the item only has a range of -40 to 250°C. Max temp is 250°C with supplied probe.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Includes Carrying case, 9V battery, type K beaded probe with 4 ft. cable, Traceable certificate
Length (English) Cable 48 in.
Length (Metric) 184 mm
Length (Metric) Cable 121.92 cm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 1°C
Weight (English) 7 oz.
Weight (Metric) 198.44 g
Product Type Digital Thermometer
Length (English) 7.25 in.
Max. Temperature (English) 2000°F
Max. Temperature (Metric) 1093.3°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +2000°F
Calibrated Yes
Accuracy 1°C
Display Digital
Width (Metric) 8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.