Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Dual-Display Light Meter

Catalog No. 0666264 Shop All Fisherbrand Products
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
06-662-64 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-662-64
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Large LCD shows separate readings for lux and foot-candles in 1.375 in. H digits, plus selected source (daylight, tungsten, fluorescent or mercury).

Three Ranges
  • Measures lux from 0 to 1999, 2000 to 19,990 and 20,000 to 50,000 (with resolutions ranging from 1 to 100 lux)
  • Measures foot-candles from 0 to 199.9, 200 to 1999 and 2000 to 5000 (with resolutions ranging from 0.1 to 10 ft.-c)
  • Accuracy is ±4.5% of full scale reading
Features
  • Zero reference points for daylight, tungsten, fluorescent and mercury; can report percent differential from reference point
  • Photodiode and color-correction filter provide cosine- and color-corrected measurements
  • Push-button access to highest, lowest and average readings
  • HOLD function freezes display to capture readings
  • Optional Data Acquisition System (11-661-22) or Data Logger System (06-662-72) required to transfer readings to computer

Order Info

Dimensions: 7L x 3W x 1.5 in.H (17.8 x 7.6 x 3.8cm); Net weight: 9.5 oz. (269g); Easy-Use™ 115V adapter (11-661-23), Data Acquisition System (11-661-22) and Data Logger System (06-662-72) available as accessories

Certifications

With individually serial-numbered ISO 17025 certificate indicating instrument traceability to standards provided by NIST™.

Specifications

Type Light Meter
Height (Metric) 3.2 cm
Width (Metric) 7.62 cm
Length (Metric) 17.78 cm
Includes 2 in. Diameter (5.1cm) photocell, 40 in. (1m) cable, 9V alkaline battery, RS-232-C serial output for connection to IBM™-compatible computer or datalogger.
Accuracy (Foot Candle) ±4.5% of full scale reading
Length (English) 7 in.
Width (English) 3 in.
Accuracy (Lux) ±4.5% of full scale reading
Model Dual Display
Resolution (Lux) 1 to 100 lux
Range (Lux) 0 to 1999, 2000 to 19,990 and 20,000 to 50,000
Certifications/Compliance With individually serial-numbered ISO 17025 certificate indicating instrument traceability to standards provided by NIST™.
Resolution (Foot Candle) 0.1 to 10 ft.-c
Display LCD
Range (Foot Candle) 0 to 199.9, 200 to 1999 and 2000 to 5000
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.