Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Infrared Thermometer with Trigger Grip

Catalog No. 15077968 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (Metric):
-60°C to +500°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-077-968 -60°C to +500°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-077-968
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Batteries

Instantly reads both Fahrenheit and Celsius for any surface, including solids, semisolids, and liquids

Simple operation—point at sample and take a reading in less than a second. Fisher Scientific™ Traceable™ Infrared Thermometer with Trigger Grip instantly reads both Fahrenheit and Celsius for any surface, including solids, semisolids, and liquids.

  • Noninvasive, no-touch measurements are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use
  • Thermocouple jack may be used for reading all Type K thermocouples
  • Minimum/maximum feature permits viewing highest and lowest readings at any time
  • Displays the average of all readings made and the difference between two readings
  • Audible, user settable, high and low alarms signal out-of-range conditions
  • 'Hold' function freezes display at the current reading
  • Backlighting permits viewing in low-light conditions; low-battery indicator
  • Memory permits recalling individually captured temperatures

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, NIST
Dimensions (L x W x H) 18 x 7 x 3.8 cm
Emissivity 0.1 to 1 in 0.01 step
For Use With (Application) Food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics and field
Includes Batteries
Probe Type Type K Thermocouple
Resolution 0.1°C
Weight (English) 6 oz.
Weight (Metric) 0.2 kg
Product Type Type K Infrared Thermometer
Max. Temperature (English) 932°F
Max. Temperature (Metric) 500°C
Min. Temperature (English) -76°F
Min. Temperature (Metric) -60°C
Temperature Range (Metric) -60°C to +500°C
Calibrated Yes
Battery Type AAA
Accuracy ±1°C
Display Digital
Width (Metric) 6.99 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.