Learn More
Description
Includes
9V battery
Touchless, handheld point-and-shoot. Precision quartz crystal ensures stable, repeatable results. Designed to measure centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces.
- Five-digit resolution is 0.001, 0.01, 0.1, or 1, depending on revolutions displayed
- HOLD button freezes results
- Accuracy is 0.04% ±2 digits
- 0.50 in. (1.2cm) high LCD digits can be read from 10 ft.
- Low-battery condition indicated on the display
- Impact-resistant ABS housing
- Dimensions: 4.75 x 1.75 x 1.25 in. (12 x 4 x 3cm)
- Weight: 4 oz. (113g)
- Optical no-contact measurements are made by placing a piece of self-adhesive reflective tape (30 in. [76cm] tape supplied) on the rotating object
- Red LED light locks on the tape and counts rotations
- In two seconds, it provides rock-solid answers from 10 to 99,999rpm
Certifications
Individually serial-numbered Traceable Certificate provided from an ISO 17025 calibration laboratory indicating traceability to standards provided by NIST™.
Specifications
Specifications
| Product Type | Tachometer with Red LED Pointer |
| Includes | 9 V battery |
| Weight (Metric) | 113 g |
| Display Type | LCD |
| Accuracy | 0.04% ± 2 digits |
| Certifications/Compliance | Individually serial-numbered Traceable Certificate provided from an ISO 17025 calibration laboratory indicating traceability to +standards provided by NIST™. |
| Weight (English) | 4 oz. |
| Range | 10 to 99,999rpm |
| Resolution | 0.001, 0.01, 0.1, or 1 |
| For Use With (Application) | Measure centrifuges, pumps, rollers, shafts, gears, motors, and moving surfaces. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.