Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Mini Stirrers

Catalog No. 1151050 Shop All Fisherbrand Products
Change view
Click to view available options
Model:
Alchemist
Bacteria
Caffeine
Crystals
DNA
Periodic Table
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
11-510-50 Bacteria
11-510-55 Crystals
11-510-53 DNA
11-510-54 Periodic Table
11-510-52 Alchemist
11-510-51 Caffeine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-510-50
Add to Cart
Add to Cart

Includes

Line adapter, stir bar and instructions

Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5 cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base

Order Info

Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V

Warranty and Services

Three years

Specifications

Speed 350 to 2000 rpm
Stirring Positions 1
Top Plate Material Nylon
Capacity 1 L
Display LED
Shape Triangular
Voltage 120/220 V
Diameter (Metric) Outside 8.5 cm
Dimensions (L x W x H) 5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
Height (English) 2.375 in.
Height (Metric) 6.6 cm
Length (English) 5.625 in.
Length (Metric) 14.3 cm
Width (English) 5.625 in.
Width (Metric) 14.3 cm
Electrical Requirements 120-230V 50/60 Hz
Material Plastic
Model Bacteria
Type Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.