Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wireless Meat Temperature Logger
SDP

Catalog No. 15059501 Shop All Fisherbrand Products
Change view
Click to view available options
Temperature Range (English):
-58°F to +392°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
15-059-501 -58°F to +392°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-059-501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Wireless transciever (15-059-502) is a required accessory to communicate with the 15-059-501 Meat Temperature Logger.

The most advanced wireless temperature data logger in the meat industry today

Records and transmits internal product temperature readings back to a central computer for instant real-time monitoring. The device never needs to be connected to a computer as it has been designed for two-way wireless communication.

  • Rugged design, combined with flexible 4 in. piercing probe allows use in the harshest environments
  • Well suited for smoke houses, ovens and other cooking processes up to 212°F (100°C) as well as refrigerators and freezers down to -4°F (-20°C)
  • Completely splash proof (IP67); can withstand wash down cycles
  • Full communication can be performed directly from a central PC
  • In addition to wirelessly transmitting data, the unit also stores each reading to internal memory for backup
  • Backup data may be retrieved wirelessly at a later time
  • Easy-to-use software features user programmable critical control points, called “cooling flags” to assist in compliance with USDA Appendix B
  • Summary tab provides cool down duration between each critical control point
  • Data can also be automatically exported to Excel™ for further calculations
  • Unit does not need to be returned to factory for upgrades; user can do this automatically from any PC
  • No wiring, fast installation, minimal long-term maintenance, and long-term field deployment
  • Probe temperature range: -50°C to +200°C (-58°F to +392°F)
  • Memory: 20,000 readings; software configurable memory wrap
  • 3.6V lithium battery included; user replaceable
  • Battery life indicator; two-year battery life typical
  • Programmable start time

Meat processing, meat storage, smoke houses, food process monitoring

Compliance

Complies with HACCP and USDA regulations. Approvals: CE, US (FCC), CA (IC).

Specifications

Type Datalogger, RFOT
Data Memory 20,000 Readings
Calibration Digital Calibration
Battery Type 3.6 V Lithium
Battery Life 2 Years
Includes Piercing probe
Certifications/Compliance HACCP, USDA, CE, US (FCC), CA (IC)
IP Rating IP67
Material ABS Plastic
Model RFOT
For Use With (Application) Meat processing, meat storage, smoke houses, food process monitoring
Calibration Accuracy ±0.1deg.C (14F to 302 deg.F /-10C to +150 deg. C) ±0.5 deg. C (outside of that range)
Humidity Range 0 to 100%
Temperature Resolution 0.01°C
Temperature Range (English) -58°F to +392°F
Operating Temperature (English) 68°F to 212°F
Operating Temperature (Metric) 20°C to 100°C
Diameter (English) Outside 1.75 in.
Diameter (English) Probe 0.125 in.
Diameter (Metric) Outside 4.4 cm
Diameter (Metric) Probe 0.31 cm
Length (English) 8.7 in.
Length (English) Probe 4 in.
Length (Metric) 22.1 cm
Length (Metric) Probe 10.2 cm
Weight (English) 8.8 oz.
Weight (Metric) 250 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.