Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Zero Air Generators For GC Fuel Accessory, 24 Month Fan Kits
SDP

Catalog No. 14950665 Shop All Fisherbrand Products
Change view
Click to view available options
Voltage:
120 V
230 V
Frequency:
50/60 Hz
60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Frequency
14-950-665 120 V 60 Hz
14-950-666 230 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-950-665
Add to Cart
Add to Cart

Includes

One Replacement 120V or 230V Fan

For use with Zero Air Generators for GC Fuel.

 Required at 24 months to ensure proper cooling of the catalyst module 

Specifications

Frequency 60 Hz
Type 24 Month Fan Kit
Voltage 120 V
Description 120V 24 month fan kit
Includes Qty 1 120v fan
For Use With (Application) Gas chromatography, flame support gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD)
For Use With (Equipment) Zero Air Generators For GC Fuel (14950656, 14950658, 14950660, 14950662)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.