Learn More
Fisherbrand™ Zero Air Generators For GC Fuel Accessory, 24 Month Fan Kits
Shop All Fisherbrand Products

Description
Includes
One Replacement 120V or 230V Fan
Specifications
Specifications
| Product Type | 24 Month Fan Kit |
| Description | 230V 24 month fan kit |
| Frequency | 50/60 Hz |
| Voltage | 230 V |
| Includes | Qty 1 230v fan |
| For Use With (Equipment) | Zero Air Generators For GC Fuel (14950656, 14950658, 14950660, 14950662) |
| For Use With (Application) | Gas chromatography, flame support gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.