Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ DNA Sequencing Systems: Combs for Model FB-SEQ-3545

Catalog No. p-142005 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric) Well:
15μL
Teeth Count:
40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Well Teeth Count
FB-SEQ-404 15μL 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB-SEQ-404
Only null left
Add to Cart
Add to Cart

DNA Sequencing Systems Combs for model FB-SEQ-3545

For use with model FB-SEQ-3545

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Aluminum backed sequencer
Height (English) Footprint 19.6 in.
Height (Metric) Footprint 50 cm
Length (English) Footprint 9 in.
Length (English) Gel 17.7 in.
Length (Metric) Footprint 23 cm
Length (Metric) Gel 45 cm
Product Type Comb
Teeth Count 40
Thickness (Metric) Teeth 0.4 mm
Volume (Metric) Well 15μL
Width (English) Gel 13.7 in.
Width (Metric) 0.68 cm
Width (Metric) Footprint 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.