Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ DNA Sequencing Systems: Glass Plates for Discontinued Model FB-SEQ-2045

Catalog No. FBSEQ203 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Blank Glass
Notched Glass
Offset Glass
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
FB-SEQ-203 Offset Glass
FB-SEQ-201 Blank Glass
FB-SEQ-202 Notched Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB-SEQ-203

missing translation for 'validMainframeMsg'

DNA Sequencing Systems Glass Plates for discontinued model FB-SEQ-2045

For use with discontinued model FB-SEQ-2045

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Sequencing gel casting systems
Height (Metric) 0.32 cm
Length (Metric) 45 cm
Product Type Offset Glass
Thickness (Metric) Teeth 4.57 mm
Width (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.