Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Comb for use with FB-VE10-1 Vertical Electrophoresis System

Catalog No. FBVE1021 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric) Teeth:
0.05 cm
0.08 cm
0.15 cm
0.77 cm
Teeth Count:
6
8
10
12
15
20
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Teeth Teeth Count
FB-VE10-21 0.15 cm 8
FB-VE10-19 0.77 cm 8
FB-VE10-18 0.15 cm 6
FB-VE10-17 0.08 cm 6
FB-VE10-20 0.08 cm 8
FB-VE10-23 0.08 cm 10
FB-VE10-22 0.05 cm 10
FB-VE10-25 0.05 cm 12
FB-VE10-26 0.08 cm 12
FB-VE10-29 0.05 cm 20
FB-VE10-28 0.05 cm 15
FB-VE10-27 0.15 cm 12
FBVE1016 0.05 cm 6
FB-VE10-24 0.15 cm 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. FB-VE10-21
Only null left
Add to Cart
Add to Cart

For use with Fisherbrand™ FB-VE10-1 Vertical Electrophoresis System.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl P8 Series Electrophoresis System
Type Comb
Gel Dimensions 10 x 10 cm
Teeth Count 8
Thickness (Metric) Teeth 0.15 cm
Volume (Metric) Well 185 μL
Length (English) Footprint 5.9 in.
Length (English) Gel 3.9 in.
Length (Metric) Footprint 15 cm
Length (Metric) Gel 10 cm
Width (English) Gel 3.9 in.
Width (English) Teeth 0.3 in.
Width (Metric) Footprint 13 cm
Width (Metric) Gel 10 cm
Width (Metric) Teeth 0.77 cm
Height (English) Footprint 5.11 in.
Height (Metric) Footprint 13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.