Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Horizontal Large Gel Systems: Marker

Catalog No. FBSB2554 Shop All Fisherbrand Products
Change view
Click to view available options
Teeth Count:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Teeth Count
FB-SB-2554 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB-SB-2554

missing translation for 'validMainframeMsg'

Preparative/marker for 1.5mm comb

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl A2 and A5 Large Gel Electrophoresis System
Type Preparative Comb
Teeth Count 2
Thickness (Metric) Teeth 0.15 cm
Volume (Fill) Metric 1450/35 μL
Width (English) Teeth 7.6/0.19 in.
Width (Metric) Teeth 19.4/0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.