Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Preparative/Marker Comb for Owl™ P2-CST Multiple Gradient Gel Caster

Catalog No. FBVE2024 Shop All Fisherbrand Products
Change view
Click to view available options
Teeth Count:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Teeth Count
FB-VE20-24 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB-VE20-24
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Preparative/Marker Comb for Owl™ P2-CST Multiple Gradient Gel Caster

  • For use with Owl P2-CST Multiple Gradient Gel Caster

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl P2-CST Multiple Gradient Gel Caster
Type Preparative/Marker Comb
Gel Dimensions 10 x 20 cm
Teeth Count 2
Thickness (Metric) Teeth 0.15 cm
Volume (Metric) Well 448/155 μL
Length (English) Gel 7.8 in.
Length (Metric) Gel 20 cm
Width (English) Gel 7.8 in.
Width (English) Teeth 5.8/0.18 in.
Width (Metric) Gel 20 cm
Width (Metric) Teeth 14.81/0.47 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.