Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Replacement Spacer Aligner for FB-GC20-1 Vertical Gel Caster

Catalog No. FBGC2010 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Owl JGC-3 Gel Casting System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
FB-GC20-10 Owl JGC-3 Gel Casting System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB-GC20-10
Add to Cart
Add to Cart

Replacement Spacer Aligner for FB-GC20-1 Vertical Gel Caster

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl JGC-3 Gel Casting System
Type Spacer Aligner
Gel Dimensions 20 x 20 cm
Quantity 3/Pk.
Length (English) Gel 7.8 in.
Length (Metric) 20 cm
Length (Metric) Gel 20 cm
Width (English) Gel 7.8 in.
Width (Metric) 20 cm
Width (Metric) Gel 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.