Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Spacers for FB-GC10-1 Vertical Gel Caster

Catalog No. p-4882159 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
0.5 cm
0.8 cm
1.5 cm
Height (Metric):
0.008 cm
0.05 cm
0.15 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Height (Metric)
FB-VE10-34 0.8 cm 0.008 cm
FB-VE10-35 1.5 cm 0.15 cm
FB-VE10-33 0.5 cm 0.05 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB-VE10-34
Only null left
Add to Cart
Add to Cart

Spacers for use with FB-GC10-1 Vertical Gel Caster.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl P7-CST Multiple Gradient Gel Caster
Type Spacer Set
Gel Dimensions 10 x 10 cm
Includes Two side spacers and one bottom spacer
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 cm
Length (English) Gel 3.9 in.
Length (Metric) Gel 10 cm
Width (English) Footprint 5.9 in.
Width (English) Gel 3.9 in.
Width (Metric) 0.05 cm
Width (Metric) Footprint 15 cm
Width (Metric) Gel 10 cm
Height (English) 0.003 in.
Height (Metric) 0.008 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.