Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Spacers for Owl™ P10DS Dual Gel System

Catalog No. p-4888883 Shop All Fisherbrand Products
Change view
Click to view available options
Thickness (Metric):
0.08 cm
0.15 cm
Height (Metric):
0.08 cm
0.15 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Height (Metric)
FB-VE20-25 0.08 cm 0.08 cm
FB-VE20-26 0.15 cm 0.15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB-VE20-25
Only null left
Add to Cart
Add to Cart

Spacers for Owl™ P10DS Dual Gel System

  • For use with Owl P10DS dual gel system

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl P10DS Dual Gel System
Type Spacer Set
Gel Dimensions 20 x 20 cm
Thickness (English) 0.03 in.
Thickness (Metric) 0.08 cm
Length (English) Footprint 9.84 in.
Length (English) Gel 7.8 in.
Length (Metric) Footprint 25 cm
Length (Metric) Gel 20 cm
Width (English) Footprint 5.11 in.
Width (English) Gel 7.8 in.
Width (Metric) 0.1 cm
Width (Metric) Footprint 13 cm
Width (Metric) Gel 20 cm
Height (English) 0.03 in.
Height (English) Footprint 9.05 in.
Height (Metric) 0.08 cm
Height (Metric) Footprint 23 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.