Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vertical Electrophoresis Casters

Catalog No. p-143262
Change view
Click to view available options
Length (Metric):
20.95 cm
Width (Metric):
17.44 cm
For Use With (Equipment):
P10DS Vertical Electrophoresis System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) For Use With (Equipment)
FB-GC20-1 20.95 cm 17.44 cm P10DS Vertical Electrophoresis System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB-GC20-1 Supplier Fisherbrand™ Supplier No. JGC3XMFIS

Includes

Stand, 25 Gel pouches, Spacer placer and blocking plate, Three-point leveling system and built-in bubble level, Nonskid rubber feet

Cast up to four gels at once, each in its own pouch

  • Casters use a patented procedure
  • Fitted pouch holds acrylamide during polymerization
  • Each pouch acts as the bottom spacer for quick, easy casting
  • Pouches are heat-sealable for gel storage
  • Casters are available in three sizes to match FisherBiotech Vertical Electrophoresis Systems or similar systems

Order Info

Additional accessories available; contact your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) P10DS Vertical Electrophoresis System
Type Vertical Caster
Includes Stand, 25 gel pouches, spacer placer and blocking plate, three point leveling system and built-in bubble level, Nonskid Rubber feet
Length (Metric) 20.95 cm
Width (English) Top Plate 7.8 in.
Width (Metric) 17.44 cm
Width (Metric) Top Plate 20 cm
Height (English) 4.25 in.
Height (Metric) 10.79 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.