Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Colored Labeling Tape
GREENER_CHOICESDP

Catalog No. 159015A Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Aqua
Blue
Copper
Gray
Green
Lavender
Lime Green
Orange
Pink
Red
Rose
Violet
White
Yellow
Length (English):
14 yd.
60 yd.
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English)
15-901-5A White 14 yd.
15-901-5B Yellow 14 yd.
15-901-5C Green 14 yd.
15-901-5D Pink 14 yd.
15-901-5J Copper 14 yd.
15-901-5G Blue 14 yd.
15-901-5H Aqua 14 yd.
15-901-5F Orange 14 yd.
15-901-5K Gray 14 yd.
15-901-5L Lavender 14 yd.
15-901-5E Red 14 yd.
15-901-5M Lime Green 14 yd.
15-901-5Q Violet 14 yd.
15-901-5N Rose 14 yd.
15-901-20H Aqua 60 yd.
15-901-20J Copper 60 yd.
15-901-20K Gray 60 yd.
15-901-20M Lime Green 60 yd.
15-901-20L Lavender 60 yd.
15-901-20N Rose 60 yd.
15-901-20Q Violet 60 yd.
15-901-20G Blue 60 yd.
15-901-20A White 60 yd.
15-901-20B Yellow 60 yd.
15-901-20E Red 60 yd.
15-901-20F Orange 60 yd.
15-901-20C Green 60 yd.
15-901-20D Pink 60 yd.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
This item is not returnable. View return policy
Catalog No. 15-901-5A
Add to Cart
Add to Cart
This item is not returnable. View return policy

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic and metal
  • Remove cleanly and easily

Tapes are supplied without dispenser.

Specifications

Description 1 in. core
Color White
Format Tape
Material Paper
Product Type Colored Label Tape
For Use With (Application) Waterproof, Oil and Acid resistant
Quantity 4/Pk.
Temperature Range (English) -10 to 250°F
Temperature Range (Metric) -23°C to +121°C
Dimensions (L x W) 60 yd. x 0.75 in.
Length (English) 14 yd.
Length (Metric) 13 m
Width (English) 0.75 in.
Width (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.