Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Colored Labeling Tape, 1 in. wide
GREENER_CHOICESDP

Catalog No. 1590110G Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Aqua
Blue
Copper
Gray
Green
Lavender
Lime Green
Orange
Pink
Red
Rose
Violet
White
Yellow
Length (English):
14 yd.
60 yd.
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English)
15-901-10G Blue 14 yd.
15-901-10J Copper 14 yd.
15-901-10N Rose 14 yd.
15-901-10Q Violet 14 yd.
15-901-10B Yellow 14 yd.
15-901-10A White 14 yd.
15-901-10C Green 14 yd.
15-901-10D Pink 14 yd.
15-901-10E Red 14 yd.
15-901-10F Orange 14 yd.
15-901-10K Gray 14 yd.
15-901-10L Lavender 14 yd.
15-901-10H Aqua 14 yd.
15-901-10M Lime Green 14 yd.
15-901-25D Pink 60 yd.
15-901-25H Aqua 60 yd.
15-901-25L Lavender 60 yd.
15-901-25J Copper 60 yd.
15-901-25K Gray 60 yd.
15-901-25M Lime Green 60 yd.
15-901-25N Rose 60 yd.
15-901-25Q Violet 60 yd.
15-901-25A White 60 yd.
15-901-25G Blue 60 yd.
15-901-25B Yellow 60 yd.
15-901-25C Green 60 yd.
15-901-25E Red 60 yd.
15-901-25F Orange 60 yd.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
This item is not returnable. View return policy
Catalog No. 15-901-10G
Add to Cart
Add to Cart
This item is not returnable. View return policy

Useful for many labeling applications—will adhere to most surfaces and can be written on.

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
Note: 14 yd. (13m) rolls have a 1 in. core; 60 yd. (55m) rolls have a 3 in. core.

Tapes are supplied without dispenser

Specifications

Color Blue
Format Tape
Material Paper
Product Type Colored Label Tape
For Use With (Application) Waterproof, Oil and Acid resistant
Quantity 3/Pk.
Temperature Range (English) -10° to 250°F
Temperature Range (Metric) -23° to +121°C
Dimensions (L x W) 14 yd. x 1 in.
Length (English) 14 yd.
Length (Metric) 13 m
Width (English) 1 in.
Width (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.