Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polypropylene Freezer Storage Boxes

Catalog No. 14100G Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Orange
Purple
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-100-G Assorted
14-100-A Natural
14-100-B Blue
14-100-C Green
14-100-D Orange
14-100-E Purple
14-100-F Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-100-G
Only null left
Add to Cart
Add to Cart

100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0 mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.

  • Great for organization on the bench, in the freezer or during transport
  • Can be used at temperatures -80 to +121°C (112 to +249°F)
  • Five color choices let you visually sort and organize samples of different types
  • Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
  • Opaque black boxes are ideal for light sensitive samples
  • Each box position is labeled with an alphanumeric grid
  • No slide features molded in bottom and lid provide secure stacking

Order Info

Freezer racks available separately.

Specifications

Closure Type Hinged Lid
Color Assorted
Material Polypropylene
Shape Square
For Use With (Application) Provide compact and safe storage for 0.5, 1.5 and 2.0ml tubes and cryo vials
For Use With (Equipment) 0.5, 1.5 and 2.0mL tubes and cryo vials
Holds 100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials)
Includes Alphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab
No. of Places 100
Product Type Cryo Storage Box
Quantity 5 Pack
Temperature Range (English) -112°F to 249.8°F
Temperature Range (Metric) -80° to 121°C
Dimensions (L x W x H) 14.3 x 14.3 x 5.6 cm (5.7 x 5.7 x 2.2 in.)
Length (Metric) 14.3 cm
Width (Metric) 14.3 cm
Height (Metric) 5.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.