Learn More
Description
Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Specifications
Specifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Type | Magnetic Stir Bar with Pivot Ring |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 3.2 mm |
| Length (Metric) | 12.7 mm |
| Shape | Octagon |
| Quantity | 50 |
| Description | Dia. x L: 3.2 x 12.7mm (0.125 x 0.5 in.) |
| Certifications/Compliance | FDA, ISO 9001:2008 |
| Length (English) | 0.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.