Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Octagon Magnetic Stirring Bars

Catalog No. 16800517 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Blue
Red
Yellow
Diameter (English):
0.12 in.
0.125 in.
0.31 in.
0.3125 in.
0.5 in.
Length (English):
0.5 in.
0.625 in.
0.87 in.
1 in.
1.5 in.
2 in.
3 in.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (English) Length (English)
16-800-517 Yellow 0.5 in. 3 in.
14-512-145 Blue 0.31 in. 0.5 in.
14-512-1452 Yellow 0.31 in. 0.5 in.
14-512-146 Blue 0.31 in. 0.625 in.
14-512-1461 Red 0.31 in. 0.625 in.
14-512-1462 Yellow 0.31 in. 0.625 in.
14-512-148 Blue 0.31 in. 1 in.
14-512-1471 Red 0.31 in. 0.87 in.
14-512-1482 Yellow 0.31 in. 1 in.
14-512-147 Blue 0.31 in. 0.87 in.
14-512-149 Blue 0.31 in. 1.5 in.
14-512-1481 Red 0.31 in. 1 in.
14-512-1472 Yellow 0.31 in. 0.87 in.
14-512-1491 Red 0.31 in. 1.5 in.
14-512-1492 Yellow 0.31 in. 1.5 in.
14-513-30 Yellow 0.31 in. 2 in.
14-513-31 Red 0.12 in. 0.5 in.
16-800-515 Blue 0.125 in. 0.5 in.
16-800-516 Red 0.5 in. 3 in.
16-800-518 Blue 0.5 in. 3 in.
16-800-519 Blue 0.3125 in. 2 in.
16-800-520 Red 0.3125 in. 2 in.
16-800-514 Yellow 0.125 in. 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
TEFLON™ is a registered trademark of The Chemours Company FC LLC
Catalog No. 16-800-517
Add to Cart
Add to Cart
TEFLON™ is a registered trademark of The Chemours Company FC LLC

Used for a variety of applications. Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape.

Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification

Specifications

Coating PTFE, FDA-grade, USP Class VI
Type Magnetic Stir Bar with Pivot Ring
Autoclavable Autoclavable
Length (Metric) 76.2 mm
Diameter (Metric) 12.7 mm
Shape Octagon
Quantity 50
Description Dia. x L: 12.7 x 76.2mm (0.5 x 3 in.)
Certifications/Compliance FDA, ISO 9001:2008
Length (English) 3 in.
Material Alnico Magnet
Diameter (English) 0.5 in.
Color Yellow
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.