Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ACA Labels
GREENER_CHOICESDP

Determine equipment status at a glance.

$92.50 - $159.60

Specifications

Format Label
Material Paper
Product Type ACA Label
For Use With (Equipment) Automated clinical analyzers (ACA)
Quantity 1000/Pk.
View More Specs

Products 3
Catalog Number Color Display Text Length (English) Width (English) Price Quantity & Availability  
Catalog Number Color Display Text Length (English) Width (English) Price Quantity & Availability  
15944
GREENER_CHOICESDP
View Documents
Red Not Calibrated-Do Not Use 3 in. 1.93 in.
Case of 1000 for $92.50
Only null left
Add to Cart
 
15946
GREENER_CHOICESDP
View Documents
Green Ready for Use 1.5 in. 1.93 in.
Case of 1000 for $126.90
Only null left
Add to Cart
 
15945
GREENER_CHOICESDP
missing translation for 'viewDocuments'
Yellow Calibrate-Not In Use 1.87 in. 1.87 in.
Case of 1000 for $159.60
Only null left
Add to Cart
 
Description

Description

  • Designed for use with Automated Clinical Analyzers (ACA)
  • Brightly colored, pressure-sensitive labels allow operators to check if equipment is calibrated or not
  • Color-coded labels: Red for “Not Calibrated—Do Not Use”; Green for “Ready for Use”; and Yellow for “Calibrated—Not in Use”
  • Paper labels may be written on

Specifications

Specifications

Label
ACA Label
1000/Pk.
Paper
Automated clinical analyzers (ACA)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.