Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adaptable-to-Container Brush

Catalog No. 03565 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-565 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-565
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Useful for cleaning a wide variety of glassware.

12 in. brush cleans a wide variety of glassware.

  • Single-row bristles
  • Attached to heavy wire handle by swivel joint
  • Handle with ring for hanging

Specifications

Product Type Adaptable-to-Container Brush
Handle Material Heavy Wire
Color Black
Diameter (English) Bristle 1.5 in.
Diameter (Metric) Bristle 3.8 cm
For Use With (Application) For cleaning a wide variety of glassware
Includes Ring
Length (English) 12 in.
Length (English) Bristle 4.25 in.
Length (Metric) 30.5 cm
Length (Metric) Bristle 10.8 cm
No. of Bristle Rows 1
Size Medium
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.