Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Alcohol Burner

For use with any experiment requiring low heat.
Description
For use with any experiment requiring low heat.
- Polished metal alcohol burner
- Flame can be easily adjusted by rotating ratcheted wick control wheel
- With air cap attached by matching polished chain
- Safer than glass burner
- Dimensions: 4.5 x 3 x 4.5 in. (11.43 x 7.62 x 11.43cm)
- Capacity: 150mL
- Weight: 0.5 lb. (0.22kg)
- Replacement wicks also available (Cat. No. S05050)
Specifications
Alcohol Burner | |
0.039 gal. | |
2.75 in. | |
Experiments Requiring Low Heat | |
11.43 cm | |
0.5 lb. |
Polished Metal | |
150 mL | |
6.4 cm | |
4.5 in. | |
Air Cap | |
0.22 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction