Learn More
Fisherbrand™ ASTM™ Specific Gravity 275mL Hydrometers for Liquids Heavier than Water
Shop All Fisherbrand Products

Description
Accuracy meets or exceeds ASTM E 100 specifications.
- Temperature of standardization: 60°F
- Division: 0.0005
- Length: 330mm
Compliance
Calibrated according to ASTM™ E 126 specifications.
Specifications
Specifications
| ASTM Number | 112H |
| Increments | 0.0005 |
| Certifications/Compliance | 3-point Cert, ASTM E126, E100-14 T1 |
| Length (Metric) | 330 mm |
| For Use With (Application) | Liquids heavier than Water |
| Specific Gravity Range | 1.05 to 1.10 ASTM 112H-62 |
| Volume (Metric) | 275 mL |
| Temperature of Standardization | 60°F |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.