Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Babcock Cream Bottles Brush

Catalog No. 03640 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-640 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-640
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fan-style tip for cleaning Babcock bottles.

  • Bristle portion on tip, 1.75 dia. × 2 in.L (4.4 × 5cm)
  • Upper portion, 0.5 dia. × 3 in.L (1.3 × 7.6cm)

Specifications

Product Type Babcock Brush
Tip Type Fan Tip
Color Black
For Use With (Application) For cleaning babcock bottles
Includes Metal ferrule
Length (English) 11.5 in.
Length (Metric) 29.2 cm
Size Small
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.