Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Baume Plain Form Hydrometers

Catalog No. 13202129 Shop All Fisherbrand Products
Change view
Click to view available options
Accuracy:
±0.1°
±0.5°
±1°
Increments:
0.1°
0.5°
Baume Range:
0 to 12°
0 to 35°
0 to 50°
0 to 70°
19 to 31°
35 to 70°
9 to 21°
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Increments Baume Range
13-202-129 ±0.5° 0.5° 35 to 70°
13-202-122 ±0.1° 0.1° 0 to 12°
13-202-128 ±0.5° 0.5° 0 to 35°
13-202-131 ±1° 0 to 70°
13-201-530 ±0.1° 0.1° 19 to 31°
13-202-123 ±0.1° 0.1° 9 to 21°
13-202-125 ±0.1° 0.1° -
13-202-130 ±1° 0 to 50°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-202-129
Add to Cart
Add to Cart

Available in a variety of models measuring Baume of syrups and other liquids heavier than water in various ranges from 0° to 70°

  • 300mm (12 in.) long
  • Lead-free ballast and glass
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Accuracy ±0.5°
Increments 0.5°
Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Length (Metric) 300 mm
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Baume Range 35 to 70°
For Use With (Application) Used in the chemistry, pharmacology, food and beverage, starch industries and more.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.