Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Beta Waste Boxes

Catalog No. 1200944C Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
60.96 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
12-009-44C 60.96 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-009-44C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extra-large capacity storage bin.

  • Holds carboys, linens, bench liners, and more
  • Made of 0.375 in. thick (0.95cm) acrylic for beta protection
  • Removable lid allows for use with liner bags
  • Mobile Big Beta Box has four heavy-duty casters for easy movement

Order Info

Dimensions (L x W x H): 12 x 12 x 24 in. (30.5 x 30.5 x 61cm). Additional beta bin sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Color Clear
Height (Metric) 60.96 cm
Length (Metric) 30.48 cm
Width (Metric) 30.48 cm
Includes Mobile Big Beta Box
For Use With (Application) Holds carboys, linens, bench liners, etc
Thickness 9.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.